-
WV450XD15-220YFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XD15-220YMFG Item NumberWV450XD15-220YSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 15-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Yellow Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.3 A Operating Temperature -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XE10-110MFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XE10-110MMFG Item NumberWV450XE10-110MSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 10-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Magenta Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.57 A Operating Temperature -22-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XE10-220RFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XE10-220RMFG Item NumberWV450XE10-220RSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 10-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Red Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.3 A Operating Temperature -22-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XD10-110YFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XD10-110YMFG Item NumberWV450XD10-110YSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 10-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Yellow Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.57 A Operating Temperature -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XD05-024CFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XD05-024CMFG Item NumberWV450XD05-024CSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 5-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 24-48 VDC Color Clear Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Temperature -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XE10-110CFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XE10-110CMFG Item NumberWV450XE10-110CSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 10-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Clear Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.57 A Operating Temperature -22-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XE10-110YFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XE10-110YMFG Item NumberWV450XE10-110YSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 10-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 120 VAC Nominal Voltage 120 VAC Color Yellow Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.57 A Operating Temperature -22-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XD15-024CFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XD15-024CMFG Item NumberWV450XD15-024CSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 15-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 24-48 VDC Color Clear Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Temperature -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XD10-220YFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XD10-220YMFG Item NumberWV450XD10-220YSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 10-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 240 VAC Nominal Voltage 240 VAC Color Yellow Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Current 0.3 A Operating Temperature -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
WV450XD05-024MFederal Signal Visual Signaling Devices, WV450X SeriesItem NumberWV450XD05-024MMFG Item NumberWV450XD05-024MSeriesWV450XProduct DescriptionGRP STROBE LIGHT, 5-JOULE OUTPUT,Specifications
Specifications Mode of Operation Strobe Operating Voltage 24-48 VDC Color Magenta Lamp Type Strobe Flash Rate/Minute 60 Hazardous Location Rated Yes Explosion Proof No Marine Listed No Estimated Lamp Life 10,000 Hrs Operating Temperature -67-131 °F AvailabilityOrder by 5:00 PM ET and your package will ship the same day.